Shop GENIUS TOOLS
Create Account
Bent Nose Pliers, 6in L Soft Handle
- Mfr # 550614S
- Zoro # G423581589
original price:Â $23.28 , new price: $20.95 , 10 percent off
new price:Â
$
20.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550614S
- Zoro #
- G423581589
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bent Nose Pliers 6 Inch Soft Grip Handle Precision Long Nose Ergonomic Design - 550614S Professional Hand Tool These bent nose pliers are built for precision work where reach and control matter. The angled nose improves access in tight or obstructed areas, while the soft rubber grip supports steady handling during detailed tasks. With an overall length of 150mm, this compact hand tool balances maneuverability and leverage. Manufactured from tool-grade raw materials and made for professional technicians, it is designed for long-term reliability and consistent performance. Key Benefits 150mm overall length provides control and maneuverability in tight working spaces. Angled bent nose reaches difficult angles for maximum accessibility and positioning. Soft rubber handles support a strong grip and comfortable prolonged usage. Tool-grade raw materials deliver durability suited to lifetime professional use. Ergonomic soft-grip design helps reduce hand strain during repeated operations. Meets or exceeds ANSI standards for dependable quality and performance expectations. SKU: 550614S. This professional-grade plier is designed and made for heavy use, combining an ergonomic soft handle with an angled nose for improved reach. The durable construction and ANSI-aligned performance make it a practical choice for technicians who rely on precise, repeatable tool control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.