Shop GENIUS TOOLS
Create Account
Bent Nose Pliers, 8in L Soft Handle
- Mfr # 550814S
- Zoro # G623583895
original price:Â $28.39 , new price: $25.55 , 10 percent off
new price:Â
$
25.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550814S
- Zoro #
- G623583895
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bent Nose Pliers 8 Inch Soft Grip Handle Precision Long Reach - 550814S Professional Hand Pliers These bent nose pliers are built for controlled gripping and reaching into tight, offset spaces where straight jaws can't line up. The angled nose improves access and maneuverability, while the soft rubber handles support secure handling during detailed work. With an overall length of 200mm (7.87 inches), this 8-inch format balances reach and control for professional toolboxes. Key Benefits Bent nose design reaches difficult angles for improved access and maneuverability. 200mm (7.87-inch) overall length balances long reach with precise control. Soft rubber handles support a strong grip during prolonged, detailed work. Ergonomic soft handle helps reduce hand fatigue and improves comfort. Made from tool grade raw materials for long-term professional durability. Meets or exceeds ANSI standards for quality and consistent performance. Designed for professional technicians, these pliers emphasize access, grip security, and durability in a compact long-reach profile. The angled jaws help you position the tips where visibility and clearance are limited, while the soft handle construction supports confident handling over long service intervals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.