Shop GENIUS TOOLS
Create Account
Drilling Hammer 4 lbs./1816g
- Mfr # 590364
- Zoro # G623583413
original price:Â $67.63 , new price: $60.87 , 10 percent off
new price:Â
$
60.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590364
- Zoro #
- G623583413
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Drilling Hammer 4 lbs / 1816g Heavy Duty Steel Construction Ergonomic Handle - 590364 Drilling Hammer Built for demanding striking tasks, this 4 lbs / 1816g drilling hammer is sized for controlled, accurate blows and consistent impact. The 270mm (10.63 in) overall length helps balance reach and maneuverability for jobsite and shop work where precision matters. Its Chromium-vanadium steel alloy construction focuses on strength, durability, and anti-corrosive performance. A forged, high-strength head with an impact-absorbing core reduces vibration and helps limit user fatigue, while the durable rubber grip supports a confident hold and better control. Key Benefits 4 lbs / 1816g head weight delivers strong impact with controlled handling. 270mm overall length improves balance, accuracy, and access in tight areas. Chromium-vanadium steel alloy resists corrosion while maintaining high strength. Forged head built for repeated heavy use and demanding striking applications. Impact-absorbing core reduces vibration to improve comfort during extended work. Durable rubber grip supports a secure hold and improved swing control. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, it's engineered to hold up to heavy use with materials and features focused on durability, comfort, and consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.