Shop GENIUS TOOLS
Create Account
Drilling Hammer 3 lbs./1362g
- Mfr # 590348
- Zoro # G623583932
original price:Â $55.45 , new price: $49.91 , 9 percent off
new price:Â
$
49.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590348
- Zoro #
- G623583932
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Drilling Hammer 2 1/2 lbs (1135g) Heavy-Duty Steel Head Ergonomic Handle - 590348 Drilling Hammer Built for controlled striking and drilling tasks, this drilling hammer balances head weight and overall length for steady, repeatable blows. At 2 1/2 lbs (1135g) and 270mm (10.63 inches) long, it's sized for work where accuracy and impact both matter. The head is forged from Chromium-vanadium Steel Alloy for strength, durability, and anti-corrosive properties. An impact-absorbing core helps reduce shock during use, while a durable rubber grip supports a secure hold and consistent control. Key Benefits 2 1/2 lbs (1135g) head weight delivers strong, controlled impact for drilling. 270mm (10.63 inches) overall length supports precision striking and stable handling. Chromium-vanadium Steel Alloy construction provides high strength and long service life. Anti-corrosive properties help resist wear and keep the head performing reliably. Forged high-strength head is built to handle demanding, repeated impacts. Impact-absorbing core reduces shock to improve comfort during extended use. Rubber grip promotes a secure hold for better control and safer handling. Manufactured to meet or exceed ANSI standards, this professional-grade hammer is designed and made for technicians who rely on consistent performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.