Shop GENIUS TOOLS
Create Account
Heater Hose Clamp Pliers 220 (8.7 in)
- Mfr # AT-HC14
- Zoro # G425062185
product price:Â
$
15.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AT-HC14
- Zoro #
- G425062185
- UPC #
- 193016156141
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Heater Hose Clamp Pliers 14-Inch Thin Type Precision Grip for Automotive Repair - AT-HC14, Heater Hose Clamp Pliers Designed for automotive service work, these heater hose clamp pliers provide controlled handling when accessing and releasing hose clamps. The thin-type design, spring-loaded detend, and flexible shaft help improve reach and stability in tighter engine-bay areas where clearance is limited. Built for professional technicians, the tool uses tool-grade raw materials and a high impact plastic handle intended for long-term shop use. Key Benefits Thin-type precision grip helps access heater hose clamps in tighter spaces. Spring-loaded detend supports quicker clamp removal with more consistent control. Flexible shaft improves positioning when clearance is difficult around hoses. Overall length 220mm (8.7 inches) balances reach and maneuverability. Tool-grade raw materials built to handle a lifetime of professional use. High impact plastic handle designed for durability and corrosion resistance. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU AT-HC14 is a practical choice for technicians who want a dedicated solution for heater hose clamp work. With a focus on controlled operation and durability, it fits well in a professional hand tool lineup where reliability, long service life, and consistent handling matter on everyday automotive repairs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.