Shop GENIUS TOOLS
Create Account
8PC Metric & SAE Car Wheel COLOUR MATCH Set
- Mfr # CW-408MS
- Zoro # G223582397
original price:Â $46.55 , new price: $41.90 , 9 percent off
new price:Â
$
41.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CW-408MS
- Zoro #
- G223582397
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Car Wheel Socket Set 8 Piece Metric and SAE Colour Match, 1/2 Inch Drive, Easy Identification, Durable Construction - CW-408MS car wheel socket and torque extension set SKU: CW-408MS. This 8-piece 1/2 inch drive car wheel set combines thin wall deep impact sockets with colour-coded torque extension bars for fast selection and consistent wheel nut tightening. Metric and SAE sizes are included, with matching plastic sleeves and a tray to keep components organized. Designed for professional technicians, this set is built to handle heavy use while improving identification at a glance through the COLOUR MATCH system and clearly separated torque ratings. Key Benefits Colour Match system speeds socket and torque extension selection at a glance. Thin wall, deep impact sockets help access lug nuts in tight wheels. Metric and SAE coverage supports mixed-vehicle fleets and varied wheel hardware. Torque extension bars help reduce over-torquing and minimize wheel distortion. Engineered to flex with impact blows for specified torque within 4%. Professional-grade design built for a lifetime of heavy workshop use. Organized plastic tray keeps sizes separated, protected, and ready to grab. What's Included 1/2in Dr. 6 pt. Metric Thin Wall Deep Impact Sockets Yellow 17 mm - With Yellow Plastic Sleeve Red 19 mm (3/4in) - With Red Plastic Sleeve Orange 21 mm - With Orange Plastic Sleeve SAE Thin Wall Deep Impact Socket Blue 13/16in - With Blue Plastic Sleeve Torque Extension Bars Yellow 80 ft. lb. (110 Nm) Red 90 ft. lb. (120 Nm) Blue 100 ft.lb. (135 Nm) Orange 110 ft. lb. Compatible with impact wrench use across common drive sizes and power ratings as described, this set helps streamline wheel service while supporting accurate, repeatable torque outcomes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.