Shop GENIUS TOOLS
Create Account
Heavy Duty Pipe Wrench, 250mmL
- Mfr # 782250
- Zoro # G523582721
original price:Â $36.94 , new price: $33.25 , 9 percent off
new price:Â
$
33.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 782250
- Zoro #
- G523582721
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Heavy Duty Pipe Wrench 250mm Length Industrial Grade Non-Slip Grip - 782250 Pipe Wrench Built for demanding pipe work, this adjustable heavy duty pipe wrench combines compact 250mm (9.84 in) length with industrial-grade construction. The design focuses on controlled bite, reliable hold, and long-term durability for technicians who need consistent results under load. Manufactured from Chromium Molybdenum Alloy Steel for strength and anti-corrosive performance, it features a floating forged hooked jaw with precision-cut teeth. Key Benefits Adjustable heavy duty design supports multiple pipe sizes for professional service work. 250mm overall length balances leverage with access in tighter work areas. Chromium Molybdenum Alloy Steel construction delivers strength and anti-corrosive durability. Floating forged hooked jaw improves bite consistency across varied pipe surfaces. Precision-cut teeth provide predictable, powerful grip to break stubborn fittings loose. Meets or exceeds ANSI standards for confidence in professional-grade performance. SKU 782250 is designed for lifetime heavy use with high-strength tool steel and a jaw layout intended to hold firmly without unnecessary slipping. The result is a dependable pipe wrench that prioritizes grip control, durability, and compliance-focused workmanship in a practical 250mm form factor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.