Shop GENIUS TOOLS
Create Account
Heavy Duty Pipe Wrench, 610mmL
- Mfr # 782610
- Zoro # G523582455
original price:Â $129.72 , new price: $116.75 , 10 percent off
new price:Â
$
116.75
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 782610
- Zoro #
- G523582455
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Heavy Duty Pipe Wrench 610mm Length Industrial Grade Non-Slip Grip - 782610, Adjustable Pipe Wrench SKU: 782610. This adjustable heavy duty pipe wrench is built for professional technicians who need consistent grip and leverage on demanding pipe work. The 610mm (24 inch) overall length provides added turning force when fittings are tight or corroded. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties for long service life in shop and field environments. A floating forged hooked jaw with precision-cut teeth helps maintain a predictable bite during use. Key Benefits Adjustable heavy duty design supports a wide range of pipe sizes. 610mm (24 inch) length increases leverage for stubborn connections. Chromium Molybdenum Alloy Steel construction delivers strength and anti-corrosive protection. Floating forged hooked jaw improves contact and control during turning. Precision-cut teeth provide a predictable, powerful grip in demanding applications. Meets or exceeds ANSI standards for professional-grade tool performance. Designed for repeated heavy use, this pipe wrench focuses on durable materials, secure jaw engagement, and standards compliance to support reliable work outcomes. Its combination of leverage, jaw design, and corrosion-resistant alloy construction helps reduce slipping while maintaining long-term durability in professional toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.