Oval Bearing Punch Set 13 x 7 (1/2in x 17/64in) 250mm
- Mfr # 565313
- Zoro # G923580259
product price:Â
$
7.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565313
- Zoro #
- G923580259
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Oval Bearing Punch Set 13 x 7 mm (1/2 Inch x 17/64 Inch) 250mm Length Precision Steel Construction - 565313 Professional Oval Bearing Punch This oval bearing punch is built for controlled, repeatable work where an accurate 13 x 7 mm profile is required. The 250mm overall length helps provide practical reach and leverage while maintaining a stable feel in hand during precision striking and alignment tasks. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength with anti-corrosive properties. Heat treatment and a corrosion resistant coating support long-term durability in demanding shop conditions. Key Benefits 13 x 7mm oval bearing punch profile supports accurate, consistent placement. 250mm overall length adds reach and leverage for controlled striking. Chromium Molybdenum Alloy Steel provides high strength and anti-corrosive performance. Heat treated construction improves toughness for repeated professional use. Corrosion resistant coating helps maintain tool condition in harsh environments. Meets or exceeds ANSI standards for dependable shop-ready quality. SKU 565313 is designed for technicians who need a durable, professional-grade punch that holds up to heavy, long-term service. With its defined oval size, heat-treated steel construction, and corrosion protection, it supports reliable results while reducing downtime from premature tool wear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.