Shop GENIUS TOOLS
Create Account
Pinch-off locking pliers 280mml (11in)
- Mfr # 537811
- Zoro # G523583407
original price:Â $56.12 , new price: $50.51 , 10 percent off
new price:Â
$
50.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 537811
- Zoro #
- G523583407
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pinch-Off Locking Pliers 280mm Length 11 Inch Heavy-Duty Grip - 537811 Professional Locking Pliers These 11 inch pinch-off locking pliers are built for controlled clamping where a secure hold and quick release matter. The 280mm overall length balances reach with handling, making it easier to position and lock the jaws while keeping steady control during work. Made from tool grade raw materials and finished with drop forging and heat treatment, this tool is designed for long-term professional use. A knurled adjustment knob sets clamping tension precisely, while the quick release lever helps disengage the lock without fighting the grip. Key Benefits Pinch-off locking plier design supports firm, consistent clamping and controlled handling. 280mm (11 inch) overall length balances reach, leverage, and maneuverability. Tool grade raw materials stand up to repeated professional use over time. Drop forged and heat treated construction boosts strength and long-term durability. Knurled adjustment knob allows fast, fine tension settings for a tighter lock. Quick release lever disengages smoothly to reduce downtime between adjustments. Meets or exceeds ANSI standards for dependable fit, function, and consistency. SKU: 537811. The combination of adjustable locking force and durable construction supports heavy use without compromising control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.