Shop GENIUS TOOLS
Create Account
Hose Clamp Pliers, (178mm)7in L
- Mfr # 535307
- Zoro # G723580695
original price:Â $42.48 , new price: $38.23 , 10 percent off
new price:Â
$
38.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 535307
- Zoro #
- G723580695
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hose Clamp Pliers 178mm (7 Inch) Long Precision Grip for Automotive and Mechanical Use - 535307, Professional Hose Clamp Locking Pliers These hose clamp locking pliers are built for controlled handling of hose clamps where consistent grip and repeatable adjustment matter. The compact 175mm overall length supports access in tighter work areas while maintaining leverage for secure clamping. Made from tool-grade raw materials and finished with drop-forged, heat-treated construction, this tool is designed for long-term professional use. A knurled adjustment knob and quick-release lever streamline tightening and releasing during service tasks. Key Benefits Locking mechanism maintains a steady hold on hose clamps during service. 175mm overall length balances access, control, and leverage in compact spaces. Tool-grade raw materials support long-term use in demanding professional environments. Knurled adjustment knob enables precise tightening adjustments with secure, repeatable settings. Quick-release lever allows fast disengagement to reduce downtime between steps. Drop-forged and heat-treated for increased strength and durability under heavy use. Meets or exceeds ANSI standards for dependable quality and consistent performance. The locking design helps reduce hand strain by holding tension once set, while the quick release supports efficient workflow. SKU: 535307.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.