Shop GENIUS TOOLS
Create Account
Rubber Mallet 1 1/2 lbs./681 g
- Mfr # 590524
- Zoro # G623583772
original price:Â $19.57 , new price: $17.61 , 10 percent off
new price:Â
$
17.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590524
- Zoro #
- G623583772
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Rubber Mallet 1 1/2 lbs 680g Non-Marring Soft Face Hammer for Precision Striking - 590524 (Professional Hand Tool) SKU: 590524. This rubber mallet is built for controlled, precise striking when you need impact without marring surfaces. The 1 1/2 lb (680g) head weight helps deliver consistent force while maintaining good balance and handling. With an overall length of 330mm (12.99 inches), it offers practical reach and leverage for general shop and field tasks. A non-slip rubber grip supports comfort and control during repeated use, and the tool is designed for long-term durability. Key Benefits 1 1/2 lb (680g) head weight supports balanced, controlled non-marring strikes. Non-marring soft face helps reduce surface damage during precision work. 330mm (12.99 inch) overall length provides dependable leverage and handling. High-strength, durable build stands up to repeated professional-grade use. Non-slip rubber grip improves comfort, stability, and control while striking. Meets or exceeds ANSI standards for quality and performance expectations. Designed and made for professional technicians, this mallet delivers reliable performance over a lifetime of heavy use. The combination of a non-marring head, comfortable non-slip grip, and ANSI-aligned build standards makes it a practical choice for precision striking where control and surface protection matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.