Standard Head Dead Blow Hammer 10oz/290g
- Mfr # YCH0
- Zoro # G725062311
product price:Â
$
16.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCH0
- Zoro #
- G725062311
- UPC #
- 193016186636
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Champagne Standard Head Dead Blow Hammer 10oz/290g - Dead Blow Hammer This dead blow hammer is built for controlled impact where rebound and surface marks are a concern. A steel shot-filled head helps keep energy in the strike, while the poly jacket protects surrounding surfaces during contact. Designed for steady handling, it features a ribbed grip for comfort and control. Durable impact plastic construction supports long-term use, and corrosion resistance to water helps maintain performance in wet or humid conditions. Key Benefits Steel shot-filled head reduces rebound and conserves energy in each blow. High-impact poly jacket helps prevent marring on sensitive work surfaces. All-steel handles and heads are protected by a tough outer jacket. Ribbed grip improves control and comfort during repeated striking tasks. Highly durable impact plastic supports dependable, long service life. Corrosion resistant to water for use in damp or wet environments. With a 10oz/290g standard head and a design focused on rebound control, this tool is a practical choice for users who want predictable strikes and cleaner surface results. The protective jacket and secure grip help maintain accuracy while reducing the risk of unwanted marks.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.