Standard Head Dead Blow Hammer 48oz/1360g
- Mfr # YCH4
- Zoro # G925062234
product price:Â
$
37.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCH4
- Zoro #
- G925062234
- UPC #
- 193016186674
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Champagne Standard Head Dead Blow Hammer 48oz/1360g - YCH4 - YCH4 Dead Blow Hammer This 48oz/1360g dead blow hammer is built for controlled striking where rebound and surface damage are concerns. The head is filled with steel shot to absorb shock and conserve the energy of each blow, helping keep your strikes predictable and stable. A high-impact poly jacket surrounds the all-steel handle and head to help prevent marring on contact surfaces. The ribbed grip supports a secure, comfortable hold, and the durable impact plastic construction is designed for long-term shop use, with corrosion resistance to water. Key Benefits Steel shot-filled head reduces rebound and improves strike control. Conserves impact energy, helping more force reach the workpiece. High-impact poly jacket helps prevent marring on contacted surfaces. All-steel handle and head provide strength under repeated impacts. Ribbed grip supports a firm hold and comfortable operation. Highly durable impact plastic construction suits frequent professional use. Corrosion resistant to water for improved durability in damp conditions. Designed for mechanics, fabricators, and general workshop tasks, this dead blow hammer prioritizes consistent impact and surface protection. Its balanced weight supports effective striking, while the poly jacket and shot-filled head help reduce bounce-back and unintended marks during alignment and fitting work.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.