Zoro Homepage

Genova Products 30152 2 in. White Cap Slip

  • Mfr # 342352

  • Zoro # G604000397


product price: $21.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342352
Zoro #
G604000397
UPC #
-
Country of Origin
United States

Details

Item
Cap Slip

Description

Features
  • White Cap Slip
  • Used To Cap Off The End Of A Pipe
  • Used In Sprinkler & Irrigation Systems
  • Meets The Requirements Of ASTM D 2466.
  • Size - 2 in.
  • Pack Of 10
  • Dimension - 2.63 x 1.5 x 2.63 in.
  • Item Weight - 0.16 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.