Hardware, 35458 1 in. Female Iron Pipe Tee

  • Mfr # 123015
  • Zoro # G704145912
product price: 
$
27.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
123015
Zoro #
G704145912
UPC #
-
Country of Origin
United States

Description

Features
  • Female Iron Pipe Tee
  • FIP x FIP x FIP.
  • Size - 1 in.
  • Dimension - 3.38 x 1.63 x 2.5 in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews