Shop MARATHON
See all product information
Create Account
LEESON 2 HP 1800 RPM 56H ODP RBE Motor - K1418 Fan & Blower Motor
- Mfr # MK1418
- Zoro # G123932698
product price:Â
$
725.99
/ea
Free Shipping & Returns
Key Features
Frame
56H
Rotation
Reversible
No. of Speeds
1
Nameplate RPM
1,725 RPM
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK1418
- Zoro #
- G123932698
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56H
- Rotation
- Reversible
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- HP
- 2
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon LEESON 2 HP three-phase fan and blower motor (Supplier No. PEM-MK1418) features a 56H frame, 1725 RPM, 6.5-inch diameter single shaft, ODP rolled-steel enclosure, resilient base mount, reversible rotation, and automatic overload protection; rated 208-230/460 V with amperage 6.2-6.0/3.0 and shipping dimensions 19 x 17 x 10 in, 42 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.