Products 34217 1 x 0.75 in. Reducer Bushing White;

  • Mfr # 511279
  • Zoro # G804064281
product price: 
$
33.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
511279
Zoro #
G804064281
UPC #
-
Country of Origin
United States

Description

Features
  • Reducer Bushing.
  • Color - White.
  • Size - 1 x 0.75 in.
  • Spigot x Female Thread.
  • Used To Reduce The Size Of A Pipe.
  • Used In Sprinkler & Irrigation Systems.
  • Dimension - 0.03 x 0.03 x 0.02 in.
  • Item Weight - 0.04 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews