NeedleRllrBrg, HJ, 202816, Open, 1-1/4"

  • Mfr # HJ-202816
  • Zoro # G201800376
product price: 
$
30.15
/ea

Key Features

Type
Solid Race Caged Bearing
Bore Dia. (In.)
1.25 in
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.75 in
Outside Dia. (mm)
44.45 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HJ-202816
Zoro #
G201800376
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Solid Race Caged Bearing
Max. RPM
14,000 RPM
Static Load Capacity (Lb.)
12,900 lb
Dynamic Load Capacity (N)
37,400 N
Static Load Capacity (N)
57,400 N
Dynamic Load Capacity (Lb.)
8,410 lb
Cage Material
Steel
Number of Rows
One
System of Measurement
Inch
Closure
Open
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Lubricant Material
Grease, Oil
Compatible Ring Manufacturer Part Number
IR-162016
Maximum Temperature
248 Degrees F
Bearing Design
HJ
Cage Material Grade
SUJ 2
Full Complement
No
Maximum Speed
14,000 RPM Oil, 9,100 RPM Grease
Ring Material
Alloy Steel
Roller Material Grade
SUJ 2
Static Radial Load Capacity
12,900 lbf
Lubrication Openings
Oil Hole
Standards
ASTM F2246, MS 51961
Needle Bearing Type
Heavy-Duty Needle Roller Bearing
Ring Material Grade
SUJ 2
Bearing Industry Number
202816
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
8,410 lbf
Minimum Temperature
-22 Degrees F
Industry Number
202816

Dimensions

Bore Dia. (In.)
1.25 in
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.75 in
Outside Dia. (mm)
44.45 mm
Width (In.)
1 in
Width (mm)
25.4 mm
Fillet Radius
0.04 in
Overall Width
1 in
Outside Diameter
1 3/4 in
Bore Diameter
1 1/4 in

Description

Needle Roller Bearing, Bearing Industry Number 202816, Bearing Design HJ, Bore Diameter 1 1/4 in, Cage Material Steel, Closure Open, Compatible Ring Grainger Part Number 779KF0, Compatible Ring Manufacturer Part Number IR-162016, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM Oil, 9,100 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Heavy-Duty Needle Roller Bearing, Number of Rows One, Outside Diameter 1 3/4 in

Ratings & reviews