Products 50105 0.5 in. CPVC Coupling

  • Mfr # 149781
  • Zoro # G203955951
product price: 
$
31.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
149781
Zoro #
G203955951
UPC #
-
Country of Origin
United States

Description

Features
  • Type - CPVC Coupling.
  • Size - 0.5 in.
  • Dimension - 1.2 x 0.5 x 0.5 in.
  • Item Weight - 0.02 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews