Shop GENOVA
Create Account
Products 70015 1.5 in. x 5 ft. Schedule 40 DWV Pipe
- Mfr # 179938
- Zoro # G004145971
product price:Â
$
113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 179938
- Zoro #
- G004145971
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Schedule 40
- PVC DWV Pipe
- Dual Rated For Drain, Waste & Vent
- 330 PSI For Cold Water Pressure Applications
- When Using For Pressure Must Use Pressure Fittings.
- Size - 1.5 in. x 5 ft.
- Dimension - 60 x 1.5 x 1.5 in.
- Item Weight - 2.64 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.