This item is Discontinued.

Genova Products V-1703 2 x 3 x 3 in. PVC Downspout Adapter V-1703

This item is Discontinued.

Genova

Products V-1703 2 x 3 x 3 in. PVC Downspout Adapter (Discontinued)

Mfr # V-1703
Zoro # G204053496
UPC # 662455817031
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V-1703
Zoro #
G204053496
UPC #
662455817031
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Size: 2 x 3 x 3 in.
  • Material: PVC
  • Weight: 0.2 lbs

Ratings & reviews