Zoro Homepage

9.19"x6.5"x2.875" Wht Lg Deep All Purpose Foam Hinged Container, PK200

  • Mfr # 20500

  • Zoro # G5945279


product price: $35.35
/pk 200, $0.18/ea

Key Features

Color
White
Material
Foam
Depth
1.2 in
Disposable
Yes
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20500
Zoro #
G5945279
UPC #
10020648002058
Country of Origin
United States

Dimensions

Depth
1.2 in

Details

Item
Snack Container
Color
White
Material
Foam
Disposable
Yes
Assembly Required
No

Description

Genpak 9.19"x6.5"x2.875" White Large Deep All Purpose Foam Hinged Container

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.