This item is Discontinued.

Genpak Genpak AD24F CPC 24 oz Hinged Deli High Dome Lid & Container - Case of 200 AD24F  CPC

Genpak AD24F CPC 24 oz Hinged Deli High Dome Lid & Container - Case of 200 (Discontinued)

  • Mfr # AD24F CPC
  • Zoro # G003985035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD24F CPC
Zoro #
G003985035
UPC #
656973745358
Country of Origin
China

Description

Features
  • Patented 360° seal allows for an air tight, leak resistant closure
  • Containers will not crack or dent in freezer applications
  • Containers won't break down to oils from salads
  • Case of 200
Specifications
  • Color: Clear
  • Capacity: 24 oz
  • Weight: 15.936 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.