Chemical Resistant Gloves, Cotton Lining, Nitrile, 22, Green, L, 1 PR

  • Mfr # 493429

  • Zoro # G808597563


product price: $17.45
/pr

Key Features

Color
Green
Glove Size
L
Glove Materials
Cotton Lining, Nitrile
Glove Thickness
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493429
Zoro #
G808597563
UPC #
3245420066039
Country of Origin
Malaysia

Dimensions

Glove Size
L
Glove Thickness
22

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Cotton Lining, Nitrile

Description

Good mechanical resistance and long-lasting chemical protectionDexterity and comfort, due to the anatomical shape and the quality of the flock-liningLonger service life: excellent mechanical resistance abrasion, perforation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.