Disposable Frock, GenPro, Snaps Closure, White, 3XL, 30 PK

  • Mfr # FK-12122-6

  • Zoro # G5469690


product price: $105.99
/pk 30, $3.53/ea
Free Shipping & Returns

Key Features

Color
White
Material
GenPro
Closure Type
Snaps
Length
51-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-12122-6
Zoro #
G5469690
UPC #
-
Country of Origin
India

Dimensions

Named Size
3XL
Length
51-1/2"

Details

Item
Disposable Frock
Color
White
Material
GenPro
Closure Type
Snaps

Description

Frock,Disposable,Snap Close,3XL,Package Quantity 30, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.