Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, Cat 5e, 24 AWG, 1000 ft, Black

  • Mfr # 5136100

  • Zoro # G0808753


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Standards
ANSI/ICEA S-90-661, ANSI/TIA/EIA 568B, ISO 11801, MIL-C-24640A Water Penetration, NEMA WC63.1
Wire Size
24 AWG
Performance Category
5e
NEC Article and Type
800 CMR, CMX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5136100
Zoro #
G0808753
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Wire Size
24 AWG
Length
1000 ft.
Outside Dia.
0.23 in
Spool Length
1,000 ft
Conductor Size - Data Cable
24 AWG
Bend Radius
1 in
Outside Diameter
1/4 in

Details

Item
Outside Plant Category Cable
Standards
ANSI/ICEA S-90-661, ANSI/TIA/EIA 568B, ISO 11801, MIL-C-24640A Water Penetration, NEMA WC63.1
Performance Category
5e
NEC Article and Type
800 CMR, CMX
Shielded / Unshielded
Unshielded
Category - Data Cable
5e
Plenum Rated
No
Package Type
Spool
Number of Conductor Pairs
4
Fire Rating - Data Cable
Riser
Shielded
Unshielded
Jacket Material
PE
Frequency
100 MHz
Pulling Force
25 lb
Solid / Stranded
Solid
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Package Type - Data Cable
Spool
Total Number of Conductors - Data Cable
8 (4 Pair)
Operating Temp. Range
-45 Degrees to 80 Degrees C
Jacket Material - Wire and Cable
PVC
Installation Temp. Range
-30 Degrees to 60 Degrees C
Item - Data Cable
Outside Plant Category Cable
Jacket Color
Black
Jacket Material (Wire and Cable)
PVC
Category Type
5e
Number of Conductors
8
Conductor Gauge
24 AWG
Solid/Stranded
Solid
Fire Rating
Riser
Minimum Operating Temperature
-49 Degrees F
Number of Pairs
4
Maximum Frequency
100 MHz
Maximum Operating Temperature
176 Degrees F

Description

Outside Plant Category Cable, Cable Length 1,000 ft, Conductor Gauge 24 AWG, Fire Rating Riser, Jacket Color Black, Jacket Material PE, Outside Diameter 1/4 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, CMX, Standards ANSI/ICEA S-90-661, ANSI/TIA/EIA 568B, ISO 11801, MIL-C-24640A Water Penetration, NEMA WC63.1, Package Type Spool, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 100 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.