Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, Cat 5e, 24 AWG, 1000 ft, Blue

  • Mfr # 2133496E

  • Zoro # G1283807


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Standards
ANSI/ICEA S-90-661, ANSI/TIA/EIA 568B, NEC/CEC Type CMR, NEMA WC63.1, UL Listed
Wire Size
24 AWG
Performance Category
5e
Spool Length
1,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2133496E
Zoro #
G1283807
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Wire Size
24 AWG
Spool Length
1,000 ft
Outside Dia.
0.25 in
Bend Radius
1 in
Length
1000 ft.
Conductor Size - Data Cable
24 AWG
Outside Diameter
1/4 in

Details

Item
Category Cable
Standards
ANSI/ICEA S-90-661, ANSI/TIA/EIA 568B, NEC/CEC Type CMR, NEMA WC63.1, UL Listed
Performance Category
5e
Number of Conductor Pairs
4
Jacket Material - Wire and Cable
PVC
Shielded
Shielded
Pulling Force
25 lb
Jacket Color
Blue
Operating Temp. Range
-20 Degrees to 75 Degrees C
Solid / Stranded
Solid
Fire Rating - Data Cable
Riser
Package Type - Data Cable
Spool
Jacket Material (Wire and Cable)
PVC
Item - Data Cable
Category Cable
Shielded / Unshielded
Shielded
Package Type
Spool
Plenum Rated
No
Frequency
100 MHz
Jacket Material
PVC
NEC Article and Type
800 CMR
Category Type
5E
Category - Data Cable
5e
Total Number of Conductors - Data Cable
8 (4 Pair)
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Installation Temp. Range
0 Degrees to 60 Degrees C
Number of Conductors
8
Fire Rating
Riser
Conductor Gauge
24 AWG
Number of Pairs
4
Solid/Stranded
Solid
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
167 Degrees F
Maximum Frequency
100 MHz

Description

Category Cable, Cable Length 1,000 ft, Conductor Gauge 24 AWG, Fire Rating Riser, Jacket Color Blue, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 5e, Shielded Shielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/ICEA S-90-661, ANSI/TIA/EIA 568B, NEC/CEC Type CMR, NEMA WC63.1, UL Listed, Package Type Spool, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 100 MHz, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.