Zoro Homepage
This item is Discontinued.
Genspeed Cable, Cat 5e, 24 AWG, 1000 ft, Gray W5133204E

Cable, Cat 5e, 24 AWG, 1000 ft, Gray (Discontinued)

  • Mfr # W5133204E
  • Zoro # G0258815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W5133204E
Zoro #
G0258815
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
24 AWG
Spool Length
1000 ft
Conductor Size - Data Cable
24 AWG
Length
1000 ft.
Outside Dia.
0.195"
Bend Radius
1"

Description

Category Cable, Jacket Color Gray, Jacket Material PVC, Shielded No, NEC Article and Type 800 CMR, Standards UL and cUL, NEC/CEC Type CMR, UL 444, ANSI/TIA/EIA 568B and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661, Package Type Spool, Bend Radius 1 in, Pulling Force 25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.