Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, Cat 5e, 24 AWG, 1000 ft, White

  • Mfr # 5131361E

  • Zoro # G2394393


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Standards
ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Listed, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP, UL Listed, UL 444
Wire Size
24 AWG
Performance Category
5e
Fire Rating - Data Cable
Plenum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5131361E
Zoro #
G2394393
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Wire Size
24 AWG
Conductor Size - Data Cable
24 AWG
Bend Radius
1 in
Spool Length
1,000 ft
Length
1000 ft.
Outside Dia.
0.18 in
Outside Diameter
3/16 in

Details

Item
Category Cable
Standards
ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Listed, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP, UL Listed, UL 444
Performance Category
5e
Fire Rating - Data Cable
Plenum
Item - Data Cable
Category Cable
Category Type
5E
Jacket Material
PVC
Number of Conductor Pairs
4
Shielded
Unshielded
NEC Article and Type
800 CMP
Jacket Material (Wire and Cable)
PVC
Package Type - Data Cable
Pulling Pack
Frequency
200 MHz
Jacket Material - Wire and Cable
PVC
Plenum Rated
Yes
Package Type
Pulling Pack
Installation Temp. Range
0 Degrees to 60 Degrees C
Pulling Force
25 lb
Operating Temp. Range
-20 Degrees to 75 Degrees C
Category - Data Cable
5e
Jacket Color
White
Total Number of Conductors - Data Cable
8 (4 Pair)
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Shielded / Unshielded
Unshielded
Solid / Stranded
Solid
Number of Pairs
4
Minimum Operating Temperature
-4 Degrees F
Maximum Frequency
200 MHz
Fire Rating
Plenum
Maximum Operating Temperature
167 Degrees F
Conductor Gauge
24 AWG
Solid/Stranded
Solid
Number of Conductors
8

Description

Category Cable, Cable Length 1,000 ft, Conductor Gauge 24 AWG, Fire Rating Plenum, Jacket Color White, Jacket Material PVC, Outside Diameter 3/16 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMP, Standards ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Listed, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP, UL Listed, UL 444, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 200 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.