Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, Cat 6, 23 AWG, 100 ft, Black

  • Mfr # 7136100

  • Zoro # G7801114


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Standards
ANSI/TIA 568-C.2, GR-421-CORE Water Penetration, ICEA S-102-700, ISO 11801
Wire Size
23 AWG
Performance Category
6
Installation Temp. Range
-30 Degrees to 60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7136100
Zoro #
G7801114
UPC #
079407601882
Country of Origin
United States

Dimensions

Cable Length
100 ft
Wire Size
23 AWG
Bend Radius
1 in
Spool Length
100 ft
Length
100 ft.
Outside Dia.
0.25 in
Conductor Size - Data Cable
23 AWG
Outside Diameter
1/4 in

Details

Item
Category Cable
Standards
ANSI/TIA 568-C.2, GR-421-CORE Water Penetration, ICEA S-102-700, ISO 11801
Performance Category
6
Installation Temp. Range
-30 Degrees to 60 Degrees C
Shielded
Unshielded
Operating Temp. Range
-45 Degrees to 80 Degrees C
NEC Article and Type
800 CMR
Frequency
250 MHz
Item - Data Cable
Category Cable
Pulling Force
32 lb
Jacket Color
Black
Jacket Material
PE
Fire Rating - Data Cable
Riser
Solid / Stranded
Solid
Number of Conductor Pairs
4
Jacket Material - Wire and Cable
Polyethylene
Plenum Rated
No
Package Type
Spool
Package Type - Data Cable
Spool
Category Type
6
Total Number of Conductors - Data Cable
8 (4 Pair)
Shielded / Unshielded
Unshielded
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Category - Data Cable
6
Number of Conductors
8
Number of Pairs
4
Solid/Stranded
Solid
Conductor Gauge
23 AWG
Maximum Frequency
250 MHz
Fire Rating
Riser
Minimum Operating Temperature
-49 Degrees F
Maximum Operating Temperature
176 Degrees F

Description

Category Cable, Cable Length 100 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Black, Jacket Material PE, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA 568-C.2, GR-421-CORE Water Penetration, ICEA S-102-700, ISO 11801, Package Type Spool, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 250 MHz, Maximum Operating Temperature 176 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.