Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, Cat 6, 23 AWG, 1000 ft, Blue

  • Mfr # 7131140

  • Zoro # G0830356


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Standards
ANSI/TIA/EIA 568B.2-10Draft, cUL Type CMP, ICEA S-102-700, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMP
Wire Size
23 AWG
Performance Category
6
Solid / Stranded
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7131140
Zoro #
G0830356
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Wire Size
23 AWG
Length
1000 ft.
Outside Dia.
0.205 in
Spool Length
1,000 ft
Conductor Size - Data Cable
23 AWG
Bend Radius
1 in
Outside Diameter
1/4 in

Details

Item
Category Cable
Standards
ANSI/TIA/EIA 568B.2-10Draft, cUL Type CMP, ICEA S-102-700, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMP
Performance Category
6
Solid / Stranded
Solid
Installation Temp. Range
0 Degrees to 60 Degrees C
Jacket Material (Wire and Cable)
PVC
NEC Article and Type
800 CMP
Category - Data Cable
6
Operating Temp. Range
-20 Degrees to 75 Degrees C
Item - Data Cable
Category Cable
Plenum Rated
Yes
Shielded
Unshielded
Package Type - Data Cable
Reel in a Box
Jacket Material
PVC
Number of Conductor Pairs
4
Frequency
350 MHz
Shielded / Unshielded
Unshielded
Package Type
Reel in a Box
Jacket Color
Blue
Jacket Material - Wire and Cable
PVC
Total Number of Conductors - Data Cable
8 (4 Pair)
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fire Rating - Data Cable
Plenum
Category Type
6
Pulling Force
32 lb
Number of Conductors
8
Conductor Gauge
23 AWG
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
167 Degrees F
Fire Rating
Plenum
Number of Pairs
4
Solid/Stranded
Solid
Maximum Frequency
350 MHz

Description

Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Plenum, Jacket Color Blue, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMP, Standards ANSI/TIA/EIA 568B.2-10Draft, cUL Type CMP, ICEA S-102-700, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMP, Package Type Reel in a Box, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 350 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.