Zoro Homepage

Category 6A Datacom Cable

  • Mfr # 7143819

  • Zoro # G500404060


product price: $600.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Cable Length
1,000 ft
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0 (Class EA), NEC/CEC Type CMR (UL 1666), RoHS Compliant, UL 4299, UL 444, UL CMR-LP 0.5A
Performance Category
6A
Item - Data Cable
Category Cable
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7143819
Zoro #
G500404060
UPC #
079407466320
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Spool Length
1,000 ft
Bend Radius
1 1/16 in
Conductor Size - Data Cable
23 AWG
Outside Dia.
0.26 in
Outside Diameter
5/16 in

Details

Item
Category 6A Datacom Cable
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0 (Class EA), NEC/CEC Type CMR (UL 1666), RoHS Compliant, UL 4299, UL 444, UL CMR-LP 0.5A
Performance Category
6A
Item - Data Cable
Category Cable
Jacket Material
PVC
Jacket Material - Wire and Cable
PVC
Solid / Stranded
Solid
Shielded
Unshielded
Operating Temp. Range
-20 Degrees to 75 Degrees C
Package Type - Data Cable
Spool
Frequency
500 MHz
Pulling Force
40 lb
Category - Data Cable
6A
Package Type
Spool
Installation Temp. Range
0 Degrees to 60 Degrees C
Jacket Color
Blue
Fire Rating - Data Cable
Riser
NEC Article and Type
CEC Type CMR, NEC
Total Number of Conductors - Data Cable
8 (4 Pair)
Maximum Operating Temperature
167 Degrees F
Solid/Stranded
Solid
Fire Rating
Riser
Conductor Gauge
23 AWG
Minimum Operating Temperature
-4 Degrees F
Maximum Frequency
500 MHz
Number of Conductors
8
Number of Pairs
4

Description

Category 6A Datacom Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Blue, Jacket Material PVC, Outside Diameter 5/16 in, Performance Category 6A, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type CEC Type CMR, NEC, Standards ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0 (Class EA), NEC/CEC Type CMR (UL 1666), RoHS Compliant, UL 4299, UL 444, UL CMR-LP 0.5A, Package Type Spool, Solid/Stranded Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.