Zoro Homepage

Category 6A Datacom Cable

  • Mfr # 7143820

  • Zoro # G600404069


product price: $521.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Cable Length
1,000 ft
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0 (Class EA), NEC/CEC Type CMR (UL 1666), RoHS Compliant, UL 4299, UL 444, UL CMR-LP 0.5A
Performance Category
6A
Installation Temp. Range
0 Degrees to 60 Degrees C
NEC Article and Type
CEC Type CMR, NEC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7143820
Zoro #
G600404069
UPC #
079407666331
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Dia.
0.26 in
Conductor Size - Data Cable
23 AWG
Spool Length
1,000 ft
Bend Radius
1 1/16 in
Outside Diameter
5/16 in

Details

Item
Category 6A Datacom Cable
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0 (Class EA), NEC/CEC Type CMR (UL 1666), RoHS Compliant, UL 4299, UL 444, UL CMR-LP 0.5A
Performance Category
6A
Installation Temp. Range
0 Degrees to 60 Degrees C
NEC Article and Type
CEC Type CMR, NEC
Pulling Force
40 lb
Total Number of Conductors - Data Cable
8 (4 Pair)
Package Type - Data Cable
Spool
Solid / Stranded
Solid
Category - Data Cable
6A
Jacket Color
White
Fire Rating - Data Cable
Riser
Package Type
Spool
Operating Temp. Range
-20 Degrees to 75 Degrees C
Shielded
Unshielded
Frequency
500 MHz
Item - Data Cable
Category Cable
Jacket Material
PVC
Jacket Material - Wire and Cable
PVC
Fire Rating
Riser
Number of Pairs
4
Maximum Operating Temperature
167 Degrees F
Number of Conductors
8
Conductor Gauge
23 AWG
Solid/Stranded
Solid
Maximum Frequency
500 MHz
Minimum Operating Temperature
-4 Degrees F

Description

Category 6A Datacom Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color White, Jacket Material PVC, Outside Diameter 5/16 in, Performance Category 6A, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type CEC Type CMR, NEC, Standards ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0 (Class EA), NEC/CEC Type CMR (UL 1666), RoHS Compliant, UL 4299, UL 444, UL CMR-LP 0.5A, Package Type Spool, Solid/Stranded Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.