Zoro Homepage

Category Cable, Shielded, Blue Jacket

  • Mfr # 6133785

  • Zoro # G5382312


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Standards
ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMR (UL 1666), UL 444
Wire Size
23 AWG
Performance Category
6
Package Type - Data Cable
Spool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6133785
Zoro #
G5382312
UPC #
079407820788
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Wire Size
23 AWG
Length
1000 ft.
Spool Length
1,000 ft
Bend Radius
2 1/4 in
Outside Dia.
0.31 in
Conductor Size - Data Cable
23 AWG
Outside Diameter
5/16 in

Details

Item
Category Cable
Standards
ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMR (UL 1666), UL 444
Performance Category
6
Package Type - Data Cable
Spool
Shielded
Shielded
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fire Rating - Data Cable
Riser
Installation Temp. Range
0 Degrees to 60 Degrees C
Plenum Rated
No
Solid / Stranded
Solid
Jacket Material - Wire and Cable
PVC
Item - Data Cable
Category Cable
Frequency
250 MHz
Pulling Force
40 lb
Category - Data Cable
6
Jacket Material
PVC
Jacket Material (Wire and Cable)
PVC
NEC Article and Type
800 CMR
Shielded / Unshielded
Shielded
Category Type
6
Package Type
Spool
Number of Conductor Pairs
8
Jacket Color
Blue
Total Number of Conductors - Data Cable
8 (4 Pair)
Operating Temp. Range
-20 Degrees to 90 Degrees C
Minimum Operating Temperature
-4 Degrees F
Fire Rating
Riser
Number of Pairs
4
Maximum Frequency
250 MHz
Maximum Operating Temperature
194 Degrees F
Number of Conductors
8
Solid/Stranded
Solid
Conductor Gauge
23 AWG

Description

Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Blue, Jacket Material PVC, Outside Diameter 5/16 in, Performance Category 6, Shielded Shielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMR (UL 1666), UL 444, Package Type Spool, Solid/Stranded Solid, Bend Radius 2 1/4 in, Maximum Frequency 250 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.