Zoro Homepage

Category Cable, Unshielded, Black Jacket

  • Mfr # 5131683E

  • Zoro # G5125911


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Standards
ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0
Wire Size
24 AWG
Performance Category
5e
Solid / Stranded
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5131683E
Zoro #
G5125911
UPC #
079407511518
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Wire Size
24 AWG
Bend Radius
1 in
Spool Length
1,000 ft
Outside Dia.
0.18 in
Conductor Size - Data Cable
24 AWG
Length
1000 ft.
Outside Diameter
3/16 in

Details

Item
Category Cable
Standards
ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0
Performance Category
5e
Solid / Stranded
Solid
Item - Data Cable
Category Cable
Fire Rating - Data Cable
Plenum
Jacket Material (Wire and Cable)
PVC
Frequency
200 MHz
Jacket Material
PVC
NEC Article and Type
800 CMP
Category Type
5e
Shielded
Unshielded
Installation Temp. Range
0 Degrees to 60 Degrees C
Shielded / Unshielded
Unshielded
Total Number of Conductors - Data Cable
8 (4 Pair)
Operating Temp. Range
-20 Degrees to 75 Degrees C
Jacket Color
Black
Category - Data Cable
5e
Package Type
Pulling Pack
Number of Conductor Pairs
8
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Plenum Rated
Yes
Pulling Force
25 lb
Package Type - Data Cable
Pulling Pack
Jacket Material - Wire and Cable
PVC
Number of Pairs
4
Conductor Gauge
24 AWG
Minimum Operating Temperature
-4 Degrees F
Solid/Stranded
Solid
Maximum Frequency
200 MHz
Fire Rating
Plenum
Number of Conductors
8
Maximum Operating Temperature
167 Degrees F

Description

Category Cable, Cable Length 1,000 ft, Conductor Gauge 24 AWG, Fire Rating Plenum, Jacket Color Black, Jacket Material PVC, Outside Diameter 3/16 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMP, Standards ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 200 MHz, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.