Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Category Cable, Unshielded, Black Jacket

  • Mfr # 7131107

  • Zoro # G5383119


product price: $493.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Cable Length
1,000 ft
Standards
ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP (NFPA 262), NEC/CEC Type CMR (UL 1666), UL 444
Wire Size
23 AWG
Performance Category
6
Jacket Material - Wire and Cable
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7131107
Zoro #
G5383119
UPC #
079407841073
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Wire Size
23 AWG
Outside Dia.
0.22 in
Spool Length
1,000 ft
Bend Radius
1 in
Length
1000 ft.
Conductor Size - Data Cable
23 AWG
Outside Diameter
1/4 in
Cable Diameter
0.2 in
Overall Length
1,000 ft

Details

Item
Category Cable
Standards
ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP (NFPA 262), NEC/CEC Type CMR (UL 1666), UL 444
Performance Category
6
Jacket Material - Wire and Cable
PVC
Package Type - Data Cable
Pulling Pack
Category - Data Cable
6
Package Type
Pulling Pack
Solid / Stranded
Solid
Number of Conductor Pairs
8
Pulling Force
32 lb
Frequency
350 MHz
Total Number of Conductors - Data Cable
8 (4 Pair)
Item - Data Cable
Category Cable
NEC Article and Type
800 CMR
Shielded / Unshielded
Unshielded
Installation Temp. Range
0 Degrees to 60 Degrees C
Jacket Color
Black
Jacket Material
PVC
Operating Temp. Range
-20 Degrees to 75 Degrees C
Shielded
Unshielded
Plenum Rated
Yes
Category Type
6
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Jacket Material (Wire and Cable)
PVC
Fire Rating - Data Cable
Riser
Number of Pairs
4
Maximum Frequency
350 MHz
Fire Rating
Riser
Minimum Operating Temperature
-4 Degrees F
Conductor Gauge
23 AWG
Maximum Operating Temperature
167 Degrees F
Solid/Stranded
Solid
Number of Conductors
8
Resistance Properties
Flame/Fire Retardant
Insulation Material
FEP, Polyolefin
Cable Shape
Round
Maximum Impedance
100 ohm

Description

Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Black, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP (NFPA 262), NEC/CEC Type CMR (UL 1666), UL 444, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.