Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Category Cable, Unshielded, White Jacket

  • Mfr # 7133901

  • Zoro # G5374140


product price: $408.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Cable Length
1,000 ft
Standards
ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMR (NFPA 262), UL 444, UL CMP-LP 0.5A
Wire Size
23 AWG
Performance Category
6
Total Number of Conductors - Data Cable
8 (4 Pair)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7133901
Zoro #
G5374140
UPC #
079407439010
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Wire Size
23 AWG
Conductor Size - Data Cable
23 AWG
Outside Dia.
0.235 in
Spool Length
1,000 ft
Length
1000 ft.
Bend Radius
1 in
Outside Diameter
1/4 in

Details

Item
Category Cable
Standards
ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMR (NFPA 262), UL 444, UL CMP-LP 0.5A
Performance Category
6
Total Number of Conductors - Data Cable
8 (4 Pair)
Solid / Stranded
Solid
Number of Conductor Pairs
8
Fire Rating - Data Cable
Riser
Jacket Material (Wire and Cable)
PVC
Item - Data Cable
Category Cable
Operating Temp. Range
-20 Degrees to 90 Degrees C
Shielded / Unshielded
Unshielded
Plenum Rated
No
Package Type - Data Cable
Pulling Pack
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Installation Temp. Range
0 Degrees to 60 Degrees C
NEC Article and Type
800 CMR
Jacket Material
PVC
Category - Data Cable
6
Package Type
Pulling Pack
Frequency
350 MHz
Shielded
Unshielded
Jacket Color
White
Pulling Force
32 lb
Jacket Material - Wire and Cable
PVC
Minimum Operating Temperature
-4 Degrees F
Number of Conductors
8
Solid/Stranded
Solid
Maximum Frequency
350 MHz
Maximum Operating Temperature
194 Degrees F
Conductor Gauge
23 AWG
Fire Rating
Riser
Number of Pairs
4

Description

Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color White, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMR (NFPA 262), UL 444, UL CMP-LP 0.5A, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.