Zoro Homepage

Category Cable, Unshielded, Yellow Jacket

  • Mfr # 7133902

  • Zoro # G4037840


product price: $397.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Cable Length
1,000 ft
Standards
ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0 (Class E), NEC/CEC Type CMR (UL 1666), UL 444
Wire Size
23 AWG
Performance Category
6
Operating Temp. Range
-20 Degrees to 9 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7133902
Zoro #
G4037840
UPC #
079407339020
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Wire Size
23 AWG
Bend Radius
1 in
Conductor Size - Data Cable
23 AWG
Length
1000 ft.
Outside Dia.
0.235 in
Spool Length
1,000 ft
Outside Diameter
1/4 in

Details

Item
Category Cable
Standards
ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0 (Class E), NEC/CEC Type CMR (UL 1666), UL 444
Performance Category
6
Operating Temp. Range
-20 Degrees to 9 Degrees C
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Jacket Material
PVC
Package Type - Data Cable
Pulling Pack
Pulling Force
32 lb
Category Type
6
Item - Data Cable
Category Cable
Plenum Rated
No
Fire Rating - Data Cable
Riser
Shielded / Unshielded
Unshielded
Jacket Color
Yellow
Category - Data Cable
6
Jacket Material (Wire and Cable)
PVC
Solid / Stranded
Solid
Shielded
Unshielded
NEC Article and Type
800 CMR
Jacket Material - Wire and Cable
PVC
Frequency
350 MHz
Number of Conductor Pairs
4
Installation Temp. Range
0 Degrees to 60 Degrees C
Total Number of Conductors - Data Cable
8 (4 Pair)
Package Type
Pulling Pack
Fire Rating
Riser
Maximum Frequency
350 MHz
Number of Conductors
8
Minimum Operating Temperature
-4 Degrees F
Conductor Gauge
23 AWG
Solid/Stranded
Solid
Number of Pairs
4
Maximum Operating Temperature
167 Degrees F

Description

Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Yellow, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0 (Class E), NEC/CEC Type CMR (UL 1666), UL 444, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.