Zoro Homepage

Data LAN Cable, 5e, 24 AWG, 100 ft, Black

  • Mfr # 5136101

  • Zoro # G210043979


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Standards
ANSI/ICEA S-90-661, ANSI/TIA 568-C.2 ISO 11801, NEMA WC63.1, RoHS Compliant Directive (2002/95/EC), Telcordia (Bellcore) Specification GR-421-CORE Water Penetration Requirements
Performance Category
5e
Jacket Color
Black
Bend Radius
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5136101
Zoro #
G210043979
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Bend Radius
1 in
Outside Diameter
3/8 in

Details

Item
Data LAN Cable
Standards
ANSI/ICEA S-90-661, ANSI/TIA 568-C.2 ISO 11801, NEMA WC63.1, RoHS Compliant Directive (2002/95/EC), Telcordia (Bellcore) Specification GR-421-CORE Water Penetration Requirements
Performance Category
5e
Jacket Color
Black
NEC Article and Type
800 CMR
Package Type
Spool
Pulling Force
25 lb
Jacket Material
PE
Shielded
Unshielded
Fire Rating
Not Rated
Solid/Stranded
Solid
Number of Pairs
4
Number of Conductors
8
Maximum Frequency
100 MHz
Insulation Material
Polyolefin
Conductor Gauge
24 AWG
Maximum Operating Temperature
176 Degrees F
Resistance Properties
Scratch Resistant, UV Resistant
Maximum Impedance
100 ohm
Minimum Operating Temperature
-49 Degrees F

Description

Data LAN Cable, Cable Length 100 ft, Conductor Gauge 24 AWG, Fire Rating Not Rated, Jacket Color Black, Jacket Material PE, Outside Diameter 3/8 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/ICEA S-90-661, ANSI/TIA 568-C.2 ISO 11801, NEMA WC63.1, RoHS Compliant Directive (2002/95/EC), Telcordia (Bellcore) Specification GR-421-CORE Water Penetration Requirements, Package Type Spool, Solid/Stranded Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.