Data LAN Cable, 5e, 24 AWG, 25 ft, Black
Mfr # 5136101
Zoro # G810043980
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Cable Length
25 ft
Standards
ANSI/ICEA S-90-661, ANSI/TIA 568-C.2 ISO 11801, NEMA WC63.1, RoHS Compliant Directive (2002/95/EC), Telcordia (Bellcore) Specification GR-421-CORE Water Penetration Requirements
Performance Category
5e
Pulling Force
25 lb
Package Type
Spool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5136101
Zoro #
G810043980
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
25 ft
Bend Radius
1 in
Outside Diameter
1/4 in
Details
Item
Data LAN Cable
Standards
ANSI/ICEA S-90-661, ANSI/TIA 568-C.2 ISO 11801, NEMA WC63.1, RoHS Compliant Directive (2002/95/EC), Telcordia (Bellcore) Specification GR-421-CORE Water Penetration Requirements
Performance Category
5e
Pulling Force
25 lb
Package Type
Spool
Jacket Color
Black
NEC Article and Type
800 CMR
Jacket Material
PE
Shielded
Unshielded
Maximum Operating Temperature
176 Degrees F
Number of Conductors
8
Fire Rating
Not Rated
Insulation Material
Polyolefin
Resistance Properties
Scratch Resistant, UV Resistant
Number of Pairs
4
Solid/Stranded
Solid
Maximum Impedance
100 ohm
Conductor Gauge
24 AWG
Minimum Operating Temperature
-49 Degrees F
Maximum Frequency
100 MHz
Description
Data LAN Cable, Cable Length 25 ft, Conductor Gauge 24 AWG, Fire Rating Not Rated, Jacket Color Black, Jacket Material PE, Outside Diameter 1/4 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/ICEA S-90-661, ANSI/TIA 568-C.2 ISO 11801, NEMA WC63.1, RoHS Compliant Directive (2002/95/EC), Telcordia (Bellcore) Specification GR-421-CORE Water Penetration Requirements, Package Type Spool, Solid/Stranded Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.