Zoro Homepage

LAN Cable, Blue, 0.2 in Cable Dia.

  • Mfr # 7151849

  • Zoro # G010397326


product price: $963.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, RoHS Compliant Directive 2011/65/EU, UL 4299, UL 444, UL Listed CMP-LP 0.7A
Performance Category
6A
Jacket Color
Blue
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7151849
Zoro #
G010397326
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter
0.2 in
Overall Length
1,000 ft

Details

Item
LAN Cable
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, RoHS Compliant Directive 2011/65/EU, UL 4299, UL 444, UL Listed CMP-LP 0.7A
Performance Category
6A
Jacket Color
Blue
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Jacket Material
PVC
Maximum Impedance
100 ohm
Insulation Material
Fluoropolymer
Resistance Properties
Flame/Fire Retardant
Conductor Gauge
23 AWG
Cable Shape
Round
Fire Rating
Plenum
Maximum Frequency
500 MHz
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-4 Degrees F

Description

LAN Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Blue, Overall Length 1,000 ft, Performance Category 6A, Fire Rating Plenum, Jacket Material PVC, Standards ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, RoHS Compliant Directive 2011/65/EU, UL 4299, UL 444, UL Listed CMP-LP 0.7A, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP, End 1 Boot Type Not Applicable, End 2 Boot Type Not Applicable, End 2 Connection Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.