LAN Cable, Blue, 0.3 in Cable Dia.
Mfr # 6131785
Zoro # G510397314
product price: $1,060.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444, UL Listed CMP-LP 0.7A, UL Listed CMR-LP 0.5A
Performance Category
6
Jacket Material
PVC
Jacket Color
Blue
Shielded
Shielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6131785
Zoro #
G510397314
UPC #
-
Country of Origin
United States
Dimensions
Cable Diameter
0.3 in
Overall Length
1,000 ft
Details
Item
LAN Cable
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444, UL Listed CMP-LP 0.7A, UL Listed CMR-LP 0.5A
Performance Category
6
Jacket Material
PVC
Jacket Color
Blue
Shielded
Shielded
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Maximum Frequency
500 MHz
Maximum Operating Temperature
167 Degrees F
Conductor Gauge
24 AWG
Insulation Material
Fluoropolymer
Maximum Impedance
100 ohm
Cable Shape
Round
Minimum Operating Temperature
-4 Degrees F
Fire Rating
Plenum
Resistance Properties
Flame/Fire Retardant
Description
LAN Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 1,000 ft, Performance Category 6, Shielded Shielded, Fire Rating Plenum, Jacket Material PVC, Standards ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444, UL Listed CMP-LP 0.7A, UL Listed CMR-LP 0.5A, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP, End 1 Boot Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.