LAN Cable, Blue, 0.3 in Cable Dia.
Mfr # 7131786
Zoro # G310397354
product price: $1,537.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444
Performance Category
6A
Shielded
Shielded
Jacket Color
Blue
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7131786
Zoro #
G310397354
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1,000 ft
Cable Diameter
0.3 in
Details
Item
LAN Cable
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444
Performance Category
6A
Shielded
Shielded
Jacket Color
Blue
Jacket Material
PVC
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Fire Rating
Plenum
Cable Shape
Round
Conductor Gauge
23 AWG
Resistance Properties
Flame/Fire Retardant
Maximum Operating Temperature
194 Degrees F
Maximum Impedance
100 ohm
Minimum Operating Temperature
-4 Degrees F
Maximum Frequency
600 MHz
Insulation Material
Fluoropolymer
Description
LAN Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Blue, Overall Length 1,000 ft, Performance Category 6A, Shielded Shielded, Fire Rating Plenum, Jacket Material PVC, Standards ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP, End 1 Boot Type Not Applicable, End 2 Boot Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.