Zoro Homepage

LAN Cable, Blue, 0.3 in Cable Dia.

  • Mfr # 7143839

  • Zoro # G110397394


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 4299, UL 444, UL Listed CMP-LP 0.7A, UL Listed CMR-LP 0.5A
Performance Category
6A
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Jacket Material
PVC
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7143839
Zoro #
G110397394
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter
0.3 in
Overall Length
1,000 ft

Details

Item
LAN Cable
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 4299, UL 444, UL Listed CMP-LP 0.7A, UL Listed CMR-LP 0.5A
Performance Category
6A
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Jacket Material
PVC
Jacket Color
Blue
Fire Rating
Riser
Maximum Impedance
100 ohm
Minimum Operating Temperature
-4 Degrees F
Maximum Frequency
500 MHz
Conductor Gauge
23 AWG
Maximum Operating Temperature
221 Degrees F
Resistance Properties
Flame/Fire Retardant
Insulation Material
Thermoplastic
Cable Shape
Round

Description

LAN Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Blue, Overall Length 1,000 ft, Performance Category 6A, Fire Rating Riser, Jacket Material PVC, Standards ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 4299, UL 444, UL Listed CMP-LP 0.7A, UL Listed CMR-LP 0.5A, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR, End 1 Boot Type Not Applicable, End 2 Boot Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.