LAN Cable, Gray, 0.2 in Cable Dia.
Mfr # 7133843
Zoro # G010397340
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444
Performance Category
6
Jacket Color
Gray
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7133843
Zoro #
G010397340
UPC #
-
Country of Origin
United States
Dimensions
Cable Diameter
0.2 in
Overall Length
1,000 ft
Details
Item
LAN Cable
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444
Performance Category
6
Jacket Color
Gray
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Jacket Material
PVC
Cable Shape
Round
Maximum Frequency
500 MHz
Fire Rating
Riser
Maximum Impedance
100 ohm
Minimum Operating Temperature
-4 Degrees F
Conductor Gauge
23 AWG
Insulation Material
Polyolefin
Resistance Properties
Flame/Fire Retardant
Maximum Operating Temperature
167 Degrees F
Description
LAN Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Gray, Overall Length 1,000 ft, Performance Category 6, Fire Rating Riser, Jacket Material PVC, Standards ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR, End 1 Boot Type Not Applicable, End 2 Boot Type Not Applicable, End 2 Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.