Zoro Homepage

LAN Cable, Gray, 0.2 in Cable Dia.

  • Mfr # 7151821

  • Zoro # G110397219


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, RoHS Compliant Directive 2011/65/EU, UL 4299, UL 444, UL Listed CMP-LP 0.7A
Performance Category
6A
Jacket Material
PVC
Jacket Color
Gray
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7151821
Zoro #
G110397219
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Cable Diameter
0.2 in

Details

Item
LAN Cable
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, RoHS Compliant Directive 2011/65/EU, UL 4299, UL 444, UL Listed CMP-LP 0.7A
Performance Category
6A
Jacket Material
PVC
Jacket Color
Gray
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Resistance Properties
Flame/Fire Retardant
Minimum Operating Temperature
-4 Degrees F
Conductor Gauge
23 AWG
Fire Rating
Plenum
Cable Shape
Round
Maximum Impedance
100 ohm
Insulation Material
Fluoropolymer
Maximum Operating Temperature
221 Degrees F
Maximum Frequency
500 MHz

Description

LAN Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Gray, Overall Length 1,000 ft, Performance Category 6A, Fire Rating Plenum, Jacket Material PVC, Standards ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, RoHS Compliant Directive 2011/65/EU, UL 4299, UL 444, UL Listed CMP-LP 0.7A, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP, End 1 Boot Type Not Applicable, End 2 Boot Type Not Applicable, End 2 Connection Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.