Zoro Homepage

LAN Cable, Orange, 0.2 in Cable Dia.

  • Mfr # 7131905

  • Zoro # G310397385


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444, UL Listed CMP-LP 0.5A
Performance Category
6
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Jacket Color
Orange
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7131905
Zoro #
G310397385
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Cable Diameter
0.2 in

Details

Item
LAN Cable
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444, UL Listed CMP-LP 0.5A
Performance Category
6
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Jacket Color
Orange
Jacket Material
PVC
Cable Shape
Round
Conductor Gauge
23 AWG
Resistance Properties
Flame/Fire Retardant
Insulation Material
Fluoropolymer
Maximum Operating Temperature
167 Degrees F
Maximum Impedance
100 ohm
Maximum Frequency
350 MHz
Fire Rating
Plenum
Minimum Operating Temperature
-4 Degrees F

Description

LAN Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Orange, Overall Length 1,000 ft, Performance Category 6, Fire Rating Plenum, Jacket Material PVC, Standards ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444, UL Listed CMP-LP 0.5A, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP, End 1 Boot Type Not Applicable, End 2 Boot Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.