LAN Cable, Red, 0.2 in Cable Dia.
Mfr # 7133804
Zoro # G310397217
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444
Performance Category
6
Jacket Color
Red
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7133804
Zoro #
G310397217
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1,000 ft
Cable Diameter
0.2 in
Details
Item
LAN Cable
Standards
ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444
Performance Category
6
Jacket Color
Red
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Jacket Material
PVC
Maximum Operating Temperature
167 Degrees F
Insulation Material
Polyolefin
Conductor Gauge
23 AWG
Maximum Impedance
100 ohm
Minimum Operating Temperature
-4 Degrees F
Fire Rating
Riser
Cable Shape
Round
Maximum Frequency
500 MHz
Resistance Properties
Flame/Fire Retardant
Description
LAN Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Red, Overall Length 1,000 ft, Performance Category 6, Fire Rating Riser, Jacket Material PVC, Standards ANSI/TIA 568.2-D, ANSI/TIA 862, ICEA S-116-732, ISO/IEC 11801 ED. 2, NEC/CEC Type CMP, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR, End 1 Boot Type Not Applicable, End 2 Boot Type Not Applicable, End 2 Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.