Zoro Homepage

Patch Cord, Gray, 0.4 in Cable Dia.

  • Mfr # 2133033

  • Zoro # G710934463


product price: $1,954.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/TIA 568.2-D, ICEA S-100-661, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444
Performance Category
3
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Jacket Color
Gray
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2133033
Zoro #
G710934463
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Cable Diameter
0.4 in

Details

Item
Patch Cord
Standards
ANSI/TIA 568.2-D, ICEA S-100-661, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444
Performance Category
3
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Jacket Color
Gray
Jacket Material
PVC
Conductor Gauge
24 AWG
Maximum Impedance
100 ohm
Insulation Material
PVC
Resistance Properties
Flame/Fire Retardant
Cable Shape
Round
Maximum Frequency
16 MHz
Fire Rating
Riser
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 1,000 ft, Performance Category 3, Fire Rating Riser, Jacket Material PVC, Standards ANSI/TIA 568.2-D, ICEA S-100-661, NEC/CEC Type CMR (UL 1666), RoHS Compliant Directive 2011/65/EU, UL 444, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR, End 1 Boot Type Not Applicable, End 2 Boot Type Not Applicable, End 2 Connection Type Not Applicable, End 1 Connection Type Not Applicable, Cable Diameter 0.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.